Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147282

MPN #: D-150-20

Vestil™ Dock Seal, 20" Projection, 8'W x 8'H, Black

Product Description
The superior nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon. The chemically sealed ends prevent moisture infiltration. It is mounted on and bonded on a durable wolmanized wood and contains a full height air escape tunnel. The unit consists of a three (3) piece construction with beveled fronts and a through the wall installation kit that is included. Five (5") maximum compression is recommended. Application with a flush dock to building in conjunction with an Edge-O-Dock use a twenty (20) inch projection Dock Seal. To ensure proper size complete the survey sheet. This unit is non-returnable.

Features:
  • Three foam-filled pads offer full dock protection
  • Maximum compression design offers the maximum protection
  • Built-in air tunnels allow air to escape when contacted by a trailer
  • Mounting hardware and installation instructions make installation quick and easy
  • Projection (in.): 20
  • Nylon Reinforced Vinyl (oz.): 36
  • Nylon Reinforced Guide Strips (in.): 2
  • Top Height (in.): 12
  • Side Wall Width (in.): 9-1/2
  • Face Width (in.): 12
  • Maximum Compression (in.): 5
  • Standard Guide Stipe Height (in.): 30
  • Side Height (in.): 96
  • Max Door Width (in.): 96
  • Max Door Height (in.): 96


PRICE
$1,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width120 in
Height120 in
Weight140 lbs
Max Door Width8 ft
Projection20 in
Max Door Height8 ft

Product Details

Assembly RequiredNo
TypeDock Seal
ColorBlack
MaterialVinyl
Manufacturers Part NumberD-150-20
BrandVestil

Warranty

Warranty90 Days yr