Dock Traffic Lights
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Springer Controls / Texelco LA-12-4G 70mm Stack Light, Steady, 240V AC/DC LED - Red Texelco modular stack lights by Springer Controls stack up to 7 units high. The amount of different signaling options that can be achieved set this lighting system apart. With gentle pressure and a twist a user can configure the ideal signaling stack to meet very specific needs. Global Industrial has a variety of complete Texelco lighting systems with ultra-bright LEDs. These 70mm modular stack lights are available in red, amber, yellow, green, blue, and clear. A variety of lamp options include filament ...
Federal Signal LP22LED-090-240A StreamLine® Low Profile LED Light, 90-240VAC, Amber,4 Flash Pattern Model LP22LED is a unique, multi-pattern LED light ideal for a variety of industrial applications requiring low profile signaling. The unit can be flush mounted or mounted on a 1/2" NPT pipe with the integrated pipe mount. The enclosure consists of a polycarbonate dome in five colors (Amber, Blue, Clear, Green and Red) and is rated Type 4X. The LP22LED has four flash patterns (steady light, single flash, double flash and triple flash) selectable via dip-switch. Color is Amber . Voltage is ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1. Ideal for OEM applications, the MicroStat comes pre-assembled with 3 high light units in Red, Amber, Green. O-rings between each segment provide a water-tight and dust-tight seal. The MSL3 comes in 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent ...
A busy warehouse full of fast-moving forklifts and often-distracted pedestrians and workers is full of blind-corner perils and accidents waiting to happen. Ideal Warehouse Innovations 360° Aisle Signal presents a 4-way LED, red light alert designed to avert mishap. The signal is easily hung from the ceiling above traffic-heavy intersections. The 4-way sensors and 5-way red LED lights provide a bright visual warning of an active intersection where danger may be approaching from just around the corner. For example: The sensors, monitoring all directions, detect a vehicle approaching ...
The Model 225XL is a hazardous location flashing signal light that features the super bright LED array with XLTTM, eXtreme Light Technology. The unit is available in 120VAC - 240VAC in red. The 225XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality. The Model 225XL has been certified by UL as meeting Type 4X watertight and corrosion-resistant requirements, and is rated for Division 2 applications. This hazardous location warning light has a black polyurethane-coated base and the inner Fresnel lens is red. The clear polycarbonate outer ...