BarkPark™ Doggie Crawl - Natural (Green)
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential The BarkPark™ Doggie Crawl is a classic crawl tunnel that features many spy holes for increased interior brightness and superior supervision. The large diameter tunnel allows entry by most all dogs and is made of heavy-duty rotomolded plastic. The green color blends perfectly with the Natural color palette items and outdoor settings. It can be surface mounted with ground spikes (included) or inground. Some assembly required.
PRICE
$2,485.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 40 in |
| Weight | 90 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Activity |
| Description | Doggie Crawl |
| Color | Green |
| Manufacturers Part Number | 02-07-0057-GRN |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |