BarkPark™ Rover Jump Over - Natural (Tan)
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential The BarkPark™ Rover Jump Over is an adjustable jump bar challenge that is typical to many agility courses. This jump allows for quick and easy height changes as the dog's confidence and precision increases. The height can adjusts simply by moving the bar to higher notches in the frame. Mounts inground and features Natural colors to match the outdoor setting. Made in the USA.
PRICE
$2,175.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 42-1/2 in |
| Height | 30-1/2 in |
| Weight | 75 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Activity |
| Description | Rover Jump Over |
| Color | Tan |
| Manufacturers Part Number | PBARK-450N |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |