Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dogipot

Model # :WBB3162601

MPN #: 1005-2

DogiPot® Dogvalet® Dog Waste Bag Dispenser with 400 Bags, Forest Green

Product Description
The DogiPot® Dogvalet® is an all-in-one unit pet waste station with a dog waste bag dispenser and trash receptacle conveniently combined. It's available in aluminum and poly models and works great in dog-friendly areas that do not require signage.

Features:
  • 400-bag capacity (two (2) rolls of DogiPot® SMART Litter Pick Up Bags™ included)
  • One roll of 50 heavy duty DogiPot® SMART Liner Trash Bags™ included
  • H: 32" x W: 19" x D: 14"
  • Weight: 39 lbs (including post)
  • Front-locking access lid
  • 4' galvanized steel mounting included
  • Clearly posted instructions
  • Proudly made in the USA


PRICE
$515.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth14 in
Height32 in
Weight39 lbs

Product Details

TypeDog Waste Bag Dispenser
ColorGreen
Bag TypeTrash Liners
Number of Bags Included400 Bags
MaterialPolyethylene
DescriptionDog Waste Bag Dispenser with Front Locking Access Lid
Manufacturers Part Number1005-2
BrandDogipot

Warranty

Warranty2 yr