Frost Pet Waste Bag Dispenser with 400 Bag Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The 2010 pet waste bag dispenser is perfect for any area with high traffic pet ownership. These dispensers are designed for outdoor use in and around public parks, condominiums, residential paths, schools/universities, and common courtyard areas. The 2010 pet waste bag dispenser is made of heavy duty 18 gauge steel and finished with gray powder coated rust proof paint. The dispenser comes with a keyed tumbler lock to reduce pilferage and vandalism. The dispenser holds two boxes of pet waste disposable bags, each box holds 200 bags. Disposable bags are sold separately under Frost code 2012. This dispenser can be mounted to Frost code 909-100 pedestal, to a wall, or even to standard square perforated sign post tubing. The dispenser comes with a label reading "Pet Waste Station" which can be applied to the top of the dispenser if the end user wishes to do so. This label is shown in the product images.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 3-1/4 in |
| Height | 10 in |
| Weight | 5 lbs |
Product Details
| Type | Dog Waste Bag Dispenser |
| Capacity | 400 Bags |
| Material | Steel |
| Description | Litter Bag Dispenser |
| Color | Gray |
| Bag Type | Rolled Bags |
| Brand | Frost Products |
Warranty
| Warranty | 1 yr |