Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3181129

MPN #: HFA 4062DL

HFA® Dome Lids For Aluminum Baking Cups, 3-5/16" Dia., Clear, 1000/Carton

Product Description
Dome lids provide great visibility for presenting and preserving food. Works with aluminum baking cups, making them great for use at bakeries and providing desserts to go.

Features:
  • Secures food
  • Easy clean up
  • Keeps food safe
  • Leak resistant


PRICE
$84.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/16 in

Product Details

TypeLid
Made in the USAYes
MaterialPlastic
Package Quantity1000
DescriptionDome Lid For Aluminum Baking Cups
ColorClear
Manufacturers Part NumberHFA 4062DL
Fits3-5/16" Dia. Baking Cups
ShapeRound
BrandHFA