Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB732364

Steel Rain Bonnet Lid for Global Industrial™ 24 Gallon Slatted Trash Can, Green

Product Description
✓ Keeps rain and debris out of trash receptacles
✓ Steel construction for weather-resistance and durability
✓ Fits 24-gallon Global Industrial™ Outdoor Steel Slatted Trash Can

This Steel Rain Bonnet Lid fits atop the 24-gallon Global Industrial™ Outdoor Slatted Steel Trash Can to block out rain and debris from entering the trash receptacle's interior. Steel engineered, dense in weight for a secure fit, and weather-resistant for long lasting durability. Green color finish. Some assembly required.

PRICE
$52.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/16 in
Depth18-5/16 in
Height7 in
Diameter18-5/16 in

Product Details

Assembly RequiredYes
TypeRain Bonnet Lid
ColorGreen
For Use WithGlobal Industrial™ Slatted Trash Can
Capacity24 gal
MaterialSteel
Package Quantity1
Manufacturers Part Number732364
Indoor/OutdoorOutdoor
Compatible Part/Model Number260803GN
ShapeRound
BrandGlobal Industrial

Warranty

Warranty1 yr