Square Scrub Doodle Scrub 5-1/4" x 10-1/2" Pad, White, Pack of 16
Write a Review
|
Questions & Answers (0)
Product Description
The White Pad is used as a light duty polish pad. The 1" thick pad is used without a driver pad, and is great for spreading chemicals while buffing.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/2 in |
Product Details
| Type | Light Duty Polish Pad |
| Package Quantity | 16 |
| Pad Shape | Rectangular |
| Color | White |
| Manufacturers Part Number | SS P0511WHT |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |