Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
S. Parker Hardware

Model # :WBB279036

MPN #: 955BCAL

950 Series Extra Heavy Duty Closer - Aluminum W/ Back Check

Product Description
The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Aluminum Finish.

PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/12 in
Width1-7/16 in
Height2-3/12 in

Product Details

TypeEx-Heavy Duty
Package Quantity2
DescriptionExtra Heavy Duty Closer w/ Back Check
ColorAluminum
Manufacturers Part Number955BCAL
For Use WithFits Up To 54" Interior Or 48" Exterior
BrandS. Parker Hardware

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsUL Listed