Rockwood Door Coordinator, 2"L x 1"W x 52"H, 2-1/4" Dia, Prime Coated
Write a Review
|
Questions & Answers (0)
Product Description
Rockwood2672Door Coordinator has override protection to prevent damage.
PRICE
$195.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1 in |
| Height | 52 in |
| Weight | 6 lbs |
| Size | 2 x 1 x 52 in |
| Diameter | 2-1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Finish | Prime Coated |
| Description | Door Coordinator |
| Package Quantity | 1 |
| Manufacturers Part Number | 2672 BPC |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |