Rixson Dome Door Stop Low, 1-7/8"Dia, Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
TheRixson 994Electromagnetic Door Holders are designed for virtually any remote door release applications. Primarily used to hold fire and smoke barrier openings
PRICE
$509.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 5-3/4 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Diameter | 1-7/8 in |
Product Details
| Type | Low Dome Stop |
| Interior or Exterior Use | Both |
| Color | Satin Chrome |
| Material | Steel |
| Description | Dome Stop |
| Package Quantity | 1 |
| Manufacturers Part Number | 994 689 MAG HOLDER |
| Grade | Standard |
| Brand | Rixson |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA, UL |