Rockwood Plunger Door Stop Spring Loaded, 2"Dia, Cadmium Plated - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This spring loaded plunger stop,Rockwood 459, uses replacement bumper 461B, is foot operated, and has a reliable floor grip because of the rubber bumper.
PRICE
$167.85 Sold in packages of 3 / $55.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 2 in |
Product Details
| Type | Spring Loaded |
| Interior or Exterior Use | Both |
| Package Quantity | 3 |
| Description | Plunger Door Stop |
| Color | Cadmium Plated |
| Manufacturers Part Number | 459.26D |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |