Features:
- Description: These Doors to Remain Unlocked During Business Hours
- Dimensions: 1-1/2"H x 24"W
- Decal Color: White On Black
- Polybagged
- Made in the USA
Weights & Dimensions
| Width | 24 in |
| Height | 1-1/2 in |
| Size | 1-1/2 x 24 in |
Product Details
| Sign Shape | Rectangle |
| Type | Door Safety Signs |
| Sign Legend | These Doors to Remain Unlocked During Business Hours, 1 |
| Color | B1735067 |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | DD 4 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 yr |