3M™ Unitized Wheel Mandrel secures a small Scotch-Brite™ unitized sanding wheel to a rotary tool such as a die grinder for edge deburring and finishing applications. The flanges fit on either side of the wheel and are secured with the retainer nut. Applications are Power Tools, Accessories, Compounds, Specialties. Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Take your metalworking to the next level with the JET® 18" Continuous Variable Speed Vertical Bandsaw. Designed for larger projects and more demanding applications, this bandsaw features a generous throat capacity and a powerful brushless DC (BLDC) motor that handles big workpieces with ease. The continuous variable speed control allows for precise adjustments to match different materials, ensuring optimal cutting performance. Safety is paramount with advanced features like blade breakage sensors and LED lighting, which provide both protection and visibility. The JET® 18" Bandsaw's robust ...
3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad-the screw aligns the disc, making disc changes quick and easy. The level of hardness needed is dependent on the taskchoose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applicationsand is also dependent on the users work style. We designed these disc pads to ...
3M™ Disc Pad Face Plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool, and held into place along with the appropriate disc using a retainer nut (sold separately). This assembly allows 3M™ Disc Pad Face Plate to be easily changed without removing the disc pad hub, allowing the operator to use a single tool for multiple applications from heavy grinding to finishing a workpiece. Some face plates have ribbing ...
3M™ Disc Pad Face Plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool, and held into place along with the appropriate disc using a retainer nut (sold separately). This assembly allows 3M™ Disc Pad Face Plate to be easily changed without removing the disc pad hub, allowing the operator to use a single tool for multiple applications from heavy grinding to finishing a workpiece. Some face plates have ribbing ...