JET JT9-708596 Model OS-96 Open Stand for 708595 JSG-96 Disc Sander
Write a Review
Questions & Answers (0)
JET® JT9-708596 OS-96 Open Stand for JSG-96
Open Stand for JSG-96 Sander.
Specifications
Product Details
| Style | Open |
| Manufacturers Part Number | JT9-708596 |
| Type | Disc Sander Stand |
| For Use With | JSG-96 Disc Sander |
| Brand | JET |
Related Products
High-speed precision and amazing versatility. This rugged piece of equipment has a belt that operates at any angle, and conforms to curves, angles or circular finishing and grinding operations. Machinists who take great pride in their work prefer the JET Industrial Combination Belt & Disc Finishing Machine Features: Belt operates at any angle Powered by a heavy duty 1-1/2 HP TEFC motor Contour finishing, mitering, flat finishing, beveling and precision finishing Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge Fully machined, balanced disc ...
This JET Combination Belt and Disc Machine offers every user a desirable combination of power, precision and versatility. Belt changes are quick and easy, and mitering applications are no problem for a superior finish to every job Features: For added safety, the motor and electrics follow strict guidelines and electrical requirements to be certified by CSA Group Removeable safety key switch Quick-release tension mechanism makes belt changes quick and easy Two cast iron tilting tables for mitering applications Full acces to the belt when tilted in the horizontal position Dust collection ...
Save a lot of floor space in your shop with this 2-in-1 combination of an abrasive disc grinder and an abrasive belt grinder. Designed and built to very high standards, this machine will serve your shop for years to come. Recommended for: Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses. Features: Powerful 1hp motor requires 110-volt single-phase power and will work in almost any fabrication shop setting The abrasive disc grinder rotates at 2100 rpm and abrasive belt grinder rotates at 1653 fpm Large product support tables can be ...
This conveniently sized, but powerful machine can be used on a bench or an independent stand. Heavy duty construction provide the durability, consistency and stability needed to produce quality results every time. Features: Heavy-duty cast iron and steel construction provides durability and stability during use Dependable rack-and-pinion head adjustment gives you accurate position control Long, multi-position mortising handle let you reposition the feed handle for easier operation and optimum handle position Two hinged side doors allow easy access to the drill chuck Quick adjust depth ...
Introducing the newly designed JWDS-2244 Drum Sander from JET. The 1.75 horsepower motor delivers plenty of power to handle just about any sanding task. The innovative tool-less parallelism system keeps adjustments simple. The worktable is easily positioned by a turn of the parallelism dial. The variable-speed rate permits you to choose the optimal feed rate for a full range of projects, while the Sandsmart™ feature continuously monitors the load on the drum motor to prevent an overload situation. The mirrored design of the dust hood optimizes dust collection preventing chips and dust ...