3M™ Cartridge Roll Mandrel 45119 1/8" x 1" x 1/4" - Pkg Qty 25
|
Questions & Answers (0)
Product Description
3M™ Cartridge Roll Mandrel is a tool attachment that holds an abrasive cartridge roll (sold separately). Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a workpiece, such as angles and curves. The mandrel attaches to a rotary tool such as a die grinder or drill, and comes in different sizes to fit a variety of cartridge roll sizes.
The shank of the mandrel must match the size of the power tool collet or drill chuck, and the pilot diameter must be compatible with the size of the cartridge roll.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.
The shank of the mandrel must match the size of the power tool collet or drill chuck, and the pilot diameter must be compatible with the size of the cartridge roll.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.
PRICE
$512.50 Sold in packages of 25 / $20.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1/4 in |
Product Details
| Description | Cartridge Roll Mandrel 1/8" x 1" x 1/4" |
| Series | 45119 |
| Manufacturers Part Number | 7000045771 |
| Form Type | Cartridge Roll |
| Tool Compatibility | Die Grinders |
| Product Type | Mandrel / Spindle |
| Attachment Type | Shaft |
| Brand | 3M |