Rubbermaid® Door Latch for Mega Brute Waste Collector, Red - FG9W71L5RED
Write a Review
|
Questions & Answers (0)
Product Description
Door Latch for Rubbermaid® Mega Brute® Waste Collector
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
Red
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
Red
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/4 in |
| Depth | 1-1/3 in |
| Height | 1-1/3 in |
| Weight | 0.5 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Door Latch |
| Color | Red |
| Manufacturers Part Number | FG9W71L5RED |
| For Use With | FG9W7100BLA, 237755 |
| Brand | Rubbermaid |