Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB237755

MPN #: FG9W7300 BLA

Rubbermaid® Mega Brute Mobile Waste Collector 9W73

Product Description
Diamond pattern wheel placement for easy maneuvering in tight places, allows for waste segregation and easy ergonomic access. 120 gallon capacity with built-in 55 gallon bag retainer. 400 lb. capacity. Holds 32 gallon gray Brute waste container in front compartment and includes mold-in compartment that holds 23 gallon gray Slim Jim container (sold separately). Two rear doors allow access to contents making it easier on the back when emptying, closes with latch. Integrated bottle and tool storage located in front. Includes two 12" wheels and two 5" non-marring locking casters. Overall dimensions 52-1/2"L x 27-1/2"W x 42-1/2"H.
WATCH VIDEO


PRICE
$739.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width27-1/2 in
Height42-1/2 in
Weight Capacity400 lbs

Product Details

StyleMega Brute Container
Capacity120 gal
MaterialPlastic
ColorBlack
Manufacturers Part NumberFG9W7300 BLA
BrandRubbermaid