x

Take 15% off your entire order!

Offer applied at checkout

Door Pull, 3-1/2" Centers, Chrome - 650-6641 - Pkg Qty 4

Door Pull, 3-1/2" Centers, Chrome - 650-6641 - Pkg Qty 4

Item #: WBB667376

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.40 ea.

Price: $21.60 / Pkg of 4

Save $1.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Door Pull, 3-1/2" Centers, Chrome

Door Pull, 3-1/2" Chrome. Use with Bobrick, Scranton Products, Metpar Manufacturers.

  • LENGTH INCHES 4-3/4
  • WIDTH INCHES 39/64
  • HEIGHT INCHES 1
  • DESCRIPTION Door Pull, 3-1/2" Centers, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6641
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 4
  • TYPE Door Pull
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Pull, 3-1/2" Centers, Chrome - 650-6641 - Pkg Qty 4

Door Pull, 3-1/2" Centers, Chrome - 650-6641 - Pkg Qty 4

Item #: WBB667376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant