Upgrade your commercial cleaning efficiency with the Genuine Karcher Cleaning Agent DOSE System (Part No. 2.644-245.0). Specifically engineered for the Karcher B 110 R scrubber, this silver OEM dosing unit provides precise, on-board dispensing of cleaning detergents. Reduce chemical waste, save time, and achieve consistent, professional cleaning results every shift.
Karcher Dose system For B 110 R
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Dose system |
| Package Quantity | 1 |
| Description | Dose system |
| Color | Silver |
| Manufacturers Part Number | 2.644-245.0 |
| For Use With | B110 |
| Brand | Karcher |
Related Products
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Eliminate time wasted looking for specific cleaning tools and supplies with 5S. Improve the safety of your workplace and create a tidy and organized work environment. Tools Included: 11-1/2" Wide Metal Dust Pan 8" Soft Grey Flagged Counter Duster 13" Wood Handle W/ 2-1/2" Long Bristles 60" Wood Threaded Push Broom Handle W/ Lacquered Finish 24" Tampico Push Broom Head W/ ...
The Global Industrial™ Universal Cleaning Chemical Dilution Dispenser is a precision proportioner that connects to a water supply and dilutes up to 5 concentrated chemicals from any size container to a pre-determined ratio into a ready-to-use solution. The dispenser is compact in size and is ergonomically designed with a simple push button operation that can also be twist-locked for continuous filling. Each individual model includes a mounting template and built-in back plate level for effortless installation. A one gallon per minute plus four gallon per minute flow rate in the same ...
Accuform Signs Clean & Sweep Store-Board™, Ultra Aluma-Lite, Blue on Black Keep tools and supplies in their designated location. Clean & Sweep Store-Boards™ are ideal for non-food contact or general maintenance. Features: Ultra Aluma-Lite™ is a composite plastic bonded with two layers of aluminum making it light-weight, 40% lighter than solid aluminum, but extremely durable Corrosion-, impact-, and UV-resistant making it an ideal choice for indoor or outdoor use .236" thick board measures 68" H x 30" W Service temperature: -60° to 260°F
The J-Fill® QuattroSelect® chemical dispensing system is a wall-mounted dispenser that accurately dispenses four products into bottles, buckets or floor care machines. The J-Fill® platform is safer, more reliable, more accurate, and more sustainable than any other chemical dispensing system in the industry. Features Rugged steel doors with lockable cabinet doors (comes with keys) and product identification windows. Drip tray with drain hose and a remote high flow bucket / auto scrubber fill gun Built with one handed 1.5 GPM low flow and low foam bottle fill 8' 3.1 GPM high flow bucket ...
Ideal for storing cleaning chemical concentrates in 1/2 or 1 gallon containers during operation of Global Industrial™ Compact Chemical Dispensers. Shelf can also be used for spray bottles and other cleaning supplies. The Wall Chemical Storage Shelf Kit features excellent stability, durability and can hold up to 40 lbs. The shelf features a 1"H perimeter truss that prevents items, such as bottles, from falling off. Shelves adjust easily at 1" increments using included plastic clips along the included 14?Ç¥ chrome steel posts. Includes 4 wall brackets for secure fastening to a wall ...