Our EcoFoamer is perfect for quickly and efficiently cleaning and disinfecting small to medium-sized surfaces. The foam makes it easy to visually confirm that all areas have been covered, ensuring a thorough clean every time. Our foam cleaning system is widely used across various sectors, including agriculture, commercial kitchens, food preparation, hospitals, and more.
With a Venturi integrated into the lid and durable polypropylene components, the EcoFoamer is simple to use and built to last. It's compatible with most foaming chemicals, whether alkaline or acidic and the integrated stainless-steel nozzle offers a flat jet spray for optimum operation. The system requires access to mains water and is available with 1 litre or 2.5 litre containers.
Features:
- Wide operating pressures from 1.5 bar to 8 bar
- Easily detach foam gun and add wand for rinsing
- Standard with 12.5m hose making it easy to move around and clean different areas