Ideal for storing cleaning chemical concentrates in 1/2 or 1 gallon containers during operation of Global Industrial Compact Chemical Dispensers. Shelf can also be used for spray bottles and other cleaning supplies. The Wall Chemical Storage Shelf Kit features excellent stability, durability and can hold up to 40 lbs. The shelf features a 1"H perimeter truss that prevents items, such as bottles, from falling off. Shelves adjust easily at 1" increments using included plastic clips along the included 14?Ç¥ chrome steel posts. Includes 4 wall brackets for secure fastening to a wall (mounting screws not included). Meets the standards of the National Sanitation Foundation.
Model # :WB670181
Nexel® Cantilever Chemical Storage Shelf Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Height | 14 in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Wall |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 Shelf |
| Description | Cantilever Chemical Storage Shelf Kit |
| Color | Silver |
| Manufacturers Part Number | 670181 |
| Brand | Nexel |
Related Products
Take your horizontal shed to the next level with the Horizontal Shed Shelf from Suncast®. This sturdy resin shelf offers an additional 50 lbs. of storage capacity and can be combined with up to three additional shelves (sold separately) to maximize every inch of storage space in your shed. Each shelf is durably designed to increase your ability to organize and easily access everyday essentials. With the Horizontal Shed Shelf, reaching new organizational heights has never been so simple. Compatible with: BMS2525, BMS2500, BMS2500SB, BMS3400X, BMS5700, BMS5700SB, and BMS5725
Visibly effective application for any environment. Our efficient and easy-to-use foam systems ensure all areas, even the hard-to-reach spots, are evenly coated with cleaning and disinfectant chemicals, stopping the spread of germs in any facility. Plus, the visible foam makes it easy to confirm exactly where the product has been applied. Maintaining a pristine environment is a key in all areas! Our foam cleaning and disinfecting station is the perfect solution for sectors with stringent hygiene standards. The dispensing of foam provides a visual confirmation of where the cleaning product ...
The J-Fill® QuattroSelect® chemical dispensing system is a wall-mounted dispenser that accurately dispenses four products into bottles, buckets or floor care machines. The J-Fill® platform is safer, more reliable, more accurate, and more sustainable than any other chemical dispensing system in the industry. Features Rugged steel doors with lockable cabinet doors (comes with keys) and product identification windows. Drip tray with drain hose and a remote high flow bucket / auto scrubber fill gun Built with one handed 1.5 GPM low flow and low foam bottle fill 8' 3.1 GPM high flow bucket ...
Big D Enzym D Pump The Big D #705 Enzyme Pump automatically feeds chemicals into drains and grease traps to break up grease and detergent buildup and eliminate odors. Operates on 12VDC plug in transformer. Up to 8 independent dispensing events can be programmed each day. All programming is done by use of a set of switches that determine the various times and amount of chemical to be dispensed. Applications include restaurants, supermarkets, foodprocessing plants, car washes and water treatment.
Ultimate hygiene solution for demanding environments. Achieve a clean and germ-free environment quickly and effectively with our advanced Spray Cleaning Systems. Designed to tackle hard-to-reach areas and stubborn dirt. Our EcoSprayer system is a reliable and durable solution for cleaning and disinfecting small to medium surfaces. It is designed for ease of use with its ergonomically designed quick-connect spray gun featuring easy activation with a locking trigger and push-button release. Widely used in various sectors including agriculture, hospitals, commercial kitchens, automotive, ...