Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114627

MPN #: HD2506

BVA Hydraulic Double Acting Hydraulic Cylinder, 25 Ton, 5.9" Stroke

Product Description
  • Rod wiper seals out dirt and contamination
  • High strength steel construction from gun drilled solid bar
  • High flow 3/8" NPTF couplers
  • One piece high grade alloy bearing for side load protection and long life
  • Ideal for pushing and pulling
  • Maximum working pressure: 10,000 psi / 700 bar
  • Retract under hydraulic power for faster operation
  • 55-100 Tons models are equipped with carrying handles


PRICE
$1,889.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.62 in
Height10.56 in
Collapsed Height10.56
Stroke5.9 in
Outside Diameter3.62
Extended Height16.46
Cylinder Bore Diameter2.56

Product Details

Cylinder Effective Area (In²)5.14 in²
IncludesHigh Flow Female Coupler
OperationDouble Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberHD2506
Cylinder Capacity (Tons)25 tons
BrandBVA Hydraulics
Oil Capacity (In³)30.35 in

Compliance & Certifications

ANSI/ASME RatingB30.1