Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169683

MPN #: BA9-1232555

Baileigh Industrial® B-Cart-CM Machinist Tool Cart, 1500 lb Cap, 24"W x 12"D x 12"H, Blue/Black

Product Description
As many machinists know, tooling is one of the most important aspects in successfully making finished parts. Why not have all of it conveniently stored next to you and neatly organized while working? The new B-CART-CM 3-shelf rolling cart is designed for that purpose. This mobile tool cart features a main shelf made for 28 insert options. Inserts for CAT40, CAT30, R8, and 5C are included, along with a shop towel holder to keep your hands and work area clean. The features and customizable modular design of this mobile tool cart make it the perfect accessory for the mill or lathe in your shop. Configurable to fit your needs.

Features:
  • 3 main shelves
  • 1 main shelf
  • 2 side shelves
  • Designed in the USA
  • Locking casters
  • Optional accessories available
  • Configurable to fit your needs


PRICE
$1,275.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height12 in
Weight334 lbs
Caster Size5 in

Product Details

Assembly RequiredYes
TypeMobile Cart
ColorBlue
SeriesB-CART-CM
Number of Drawers0
StyleRolling
Capacity1500
Number of Shelves6
Manufacturers Part NumberBA9-1232555
Locking SystemLocking Casters
BrandBaileigh Industrial

Warranty

Warranty1 yr