Metro® Double Bay Tote Rack, Polyurethane Casters, 41-3/4"L x 26"W x 68"H, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Provides efficient handling of totes, trays, and other types of containers. Super Erecta Shelf construction provides positive placement and easy vertical relocation of slides if your requirements change. Includes four 5" (127mm) swivel casters in your choice of resilient or polyurethane tread. Lightweight and easy to maneuver. Double-bay carriers are equipped with six S3C single slides (3 sets) and three S4C double slides.
PRICE
$969.00
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-3/4 in |
| Width | 26 in |
| Height | 68 in |
| Weight | 73 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tote Rack |
| Color | Silver |
| Number of Levels | 3 |
| Casters | 5" Polyurethane Swivel Casters |
| Style | Mobile |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PT2C-5MP |
| Brand | Metro |