Boiler & Fryer Pots
Brand
Diameter
Length
Gauge
Width
Material
Height
Capacity
Color
Price
Related Products
Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. 2 Gauge – 1/4" (.63 cm) thick. Perfect for long, slow cooking. Wide heating surface allows the cooking of meats and vegetables in limited amounts of liquid. Solid welded aluminum handles for durability and easy interior cleaning. Made in U.S.A. NSF Certified. 18" diameter. 24 quart capacity.
6" Heavy Duty Spring Form Pan. Quantum2® non-stick coating (double-coated) withstands temperatures up to 500°F (260°C) 24 gauge steel. Dishwasher safe. PTFE/PFOA-free
Vollrath, Wear-Ever Rolled Edge Sauce Pots, 4333, 20 Quart Capacity, 8 Gauge Features: All with sanitary, open bead and spot-welded loop handles Extra dent-resistant 3004 aluminum alloy Uniform thickness provides even cooking for years of excellent service
Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Wider diameter and lower sides provide greater room for preparing soups, stews and sauces. Ideal for reducing liquids. Solid welded aluminum handles for durability and easy cleaning. Made in U.S.A. NSF Certified. 14" diameter. 26 quart capacity. Sold in package quantity of 2. Priced each.
Vollrath, Tribute Sauce/Stock Pots, 77522, 16 Quart Capacity, 8-1/2" Depth Features: 3-Ply construction maintains shape under constant commercial use Heavy duty ergonomic handles with durable stainless rivets Designed for preparing stocks, soups and liquids or reducing liquids Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor