Winco AXAP-20 Super Aluminum Sauce Pot
Write a Review
|
Questions & Answers (0)
Product Description
20 Qt. Aluminum Sauce Pot (4.0mm / 3003).
PRICE
$61.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 9 in |
| Height | 9 in |
| Diameter | 13-1/4 in |
Product Details
| Capacity | 20 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 20 Qt Sauce Pot, 13 Inches x 9 Inches (Dia x Depth) |
| Manufacturers Part Number | AXAP-20 |
| Brand | Winco |