Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530209

MPN #: 7000048620

3M™ 9589 Double Coated Film Tape 1" x 36 Yds. 9 Mil White - Pkg Qty 36

Product Description
3M™ 9589 Double Coated Film Tape 1" x 36 Yds. 9 Mil White - 36 Rolls/Case

3M™ Double Coated Film Tape 9589 features a high-density polyethylene carrier with synthetic rubber adhesive on a densified kraft paper liner. It combines high initial adhesion and good holding power to ensure it bonds to a variety of materials. The paper liner has been specially treated to improve its strength and removability characteristics.

Details:
  • High density polyethylene carrier provides dimensional stability and tears by hand
  • Adhesive removes cleanly from many surfaces to ensure a relatively easy clean-up process
  • Excellent quick stick and high adhesion ensure a reliable bond to a variety of substrates
  • This tape is in compliance with the FDA 21 CFR 175.105 guidelines for indirect food contact

Recommended Applications:
  • Carpet installation
  • General industrial mounting, joining and splicing
  • Miscellaneous joining and holding where high initial tack is required
  • Die-cutting and laminating applications


PRICE
$1,834.20  Sold in packages of 36 / $50.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1834.20
Buy 3 pkgs - 4 pkgs
1762.20Save $72.00 (4%)
Buy 5+ pkgs
1726.20Save $108.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1 in
Thickness9 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialHDPE, Kraft Paper Liner
Package Quantity36
ColorWhite
Manufacturers Part Number7000048620
Tape DutyLight to Medium
Brand3M