Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530082

MPN #: 7000123505

3M Double Coated Tape 9579 1-1/2" x 36 Yds, 9 Mil, White - Pkg Qty 24

Product Description
  • STRONG HOLDING POWER: A high-tack adhesive that grabs onto metal, plastics (polyester, polycarbonate, and high density polyethylene), glass, and more
  • CLEAN REMOVAL: Offers one-strip removal from many materials
  • FOR DIFFICULT SURFACES: Reliable adhesion to low surface energy substrates, such as polyolefin plastics
  • VERSATILE APPLICATIONS: Ideal for core starting and end tabbing on metal rolls, die-cutting, splicing rough surfaces or coated materials, and many more
  • TOLERATES HEAT: Suitable for short-term use at a temperature up to 150 °F (66 °C) or long-term use withstanding up to 120 °F (49 °C)
  • EASY TO HANDLE: Offers the ability to tear by hand and removes cleanly from many surfaces
  • INDOOR AND OUTDOOR USE: For a range of applications, including general industrial, converter solutions, MRO, packaging, metalworking, crafts, signage, construction, and more

  • 3M™ Double Coated Tape 9579 is a double-coated and conformable taping solution that allows hand-tearing applications while offering strong holding power on difficult surfaces like low surface energy substrates. Made with 3M™ Synthetic Rubber Adhesive 760, the product tolerates elevated temperature environments with short-term use at a temperature up to 150 °F (66 °C) or long-term use withstanding up to 120 °F (49 °C). Designed with a robust 9 mils tape thickness and high-stick adhesive, it securely grabs onto a variety of substrates, including metal, plastics, and glass within a range of applications in general industrial, converter solutions, MRO, packaging, metalworking, crafts, signage, construction, and many other industries. 3M™ Double Coated Tape 9579 tape offers a pressure-sensitive adhesive on each side of the carrier, providing instant handling and can also be used for core starting and end tabbing on metal rolls.

    3M™ Double Coated Tape 9579 is part of the 3M bonding system, a line of versatile and innovative products that offer convenience, speed, and ease of use. Whether the application is intended to be repositionable or longer lasting, these tapes are built around the way you work and focus on delivering a quality operation on a variety of materials. These benefits result in an aesthetically pleasing outcome because surfaces remain smooth and clean to minimize additional surface finishing work.
    PRICE
    $742.80  Sold in packages of 24 / $30.95 ea

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36
    Width1-1/2
    Thickness9 Mil
    Core Size3 in

    Product Details

    TypeDouble Sided Coated Tape
    MaterialHigh Density Polyethylene
    Package Quantity24
    ColorWhite
    Manufacturers Part Number7000123505
    Brand3M