Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211803

MPN #: 7000048460

3M™ 666 Removable Repositionable Tape, 1" x 72 Yds., 3.8 mil, Clear - Pkg Qty 36

Product Description
3M™ Removable Repositionable Tape 666 features a permanent medium-tack adhesive and a repositionable medium tack adhesive on a clear unplasticized polyvinyl chloride (UPVC) film carrier. It is commonly used in applications where one or both parts need to be repositioned or removed easily. A low density polyethylene (LDPE) liner adds stability for processing including hot wire cutting.

Versatility for On-Off and Open-Close Applications Unlike many differential removable/repositionable tapes, 3M™ Removable Repositionable Tape 666 features a permanent medium tack 3M™ Acrylic Adhesive 400 on the liner side and 3M™ Repositionable Acrylic Adhesive 1070 on the face side. Adhesive 400 has good temperature performance and peel strength and is ideal for bonding together a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints and many plastics. Adhesive 1070 holds well to many surfaces and provides clean removal without adhesive residue or delamination.

The UPVC film carrier improves the handling and strength of the tape and provides dimensional stability. Together with a low density polyethylene liner, this all-plastic tape construction is excellent for die cutting and laminating, as well as the ability to handle hot wire cutting.

Recommended Applications:
  • Reclosable bags or envelopes
  • Core starting and end tabbing of papers, foils and films
  • Removable stickers and labels
  • Point of purchase displays
  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary hold for protective packaging material, such as foam or cardboard, used during shipment of manufactured goods
  • Temporary repositioning of foam gaskets
  • Two Adhesives for Precise Applications
3M™ Acrylic Adhesive 400 is a medium-firm pressure sensitive acrylic adhesive system. It features an excellent balance of good initial adhesion (quick stick) and good shear holding power. This formulation gives 3M™ Adhesive 400 a consistently strong bond, high temperature performance (up to 250°F/121°C) and good peel strength on many surfaces.

3M™ Repositionable Acrylic Adhesive 1070 is a medium tack adhesive used on the face side to provide a secure, temporary seal. The adhesive allows you to remove and reposition or replace the joined surfaces as needed and features clean removal from many oils, films and other surfaces without leaving adhesive residue.

Features:
  • Ideal for temporary mounting of lightweight materials
  • Performs in temperatures as low as -60°F/-51°C and as high as 125°F/52°C
  • Features a 3 mil white polyethylene release liner


PRICE
$2,014.20  Sold in packages of 36 / $55.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1
Thickness3.8

Product Details

TypeRemovable Repositionable Tape
MaterialUPVC
Package Quantity36
DescriptionRepositionable Tape
ColorClear
Manufacturers Part Number7000048460
Brand3M