Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530181

MPN #: 7000123415

3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - Pkg Qty 48

Product Description
3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - 48 Rolls/Case

The 3M™ Double Coated Tape 9500PC has a polyester carrier for improved dimensional stability and handling - especially in die cutting and laminating applications. This tape can be used to laminate high performance plastics and difficult substrates, while delivering broad temperature resistance. Toward that end, this tape can be used in temperatures ranging from -40° F (-40° C) to 350° F (177° C). Additionally, users enjoy medium UV resistance, helping to expand the durability and longevity of this product.
Details:
  • Clear, 5 mil (0.14 mm) double coated tape with high performance acrylic
  • 1.0 mil, clear PET carrier film for dimensional stability and ease of die cutting
  • Adheres to powder coated surfaces, most plastics and difficult surfaces
  • High-holding strength and short-term heat resistance up to 350° F (177° C)/li>
  • 58# unprinted polycoated kraft liner reduces edge burr during hard tool die cutting

Recommended Applications:
  • Bonding low surface energy (LSE) plastics such as polypropylene and polyethylene
  • High temperature applications
  • Die cutting
  • Laminating


PRICE
$1,629.60  Sold in packages of 48 / $33.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1629.60
Buy 3 pkgs - 10 pkgs
1581.60Save $48.00 (3%)
Buy 11+ pkgs
1533.60Save $96.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width3/4 in
Thickness5.6 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolyester, Kraft Paper Liner
Package Quantity48
DescriptionExtended Liner Tape
ColorClear
Manufacturers Part Number7000123415
Tape DutyHeavy
Brand3M