L.H.Dottie® Double Expansion Anchor, Zamac Alloy, 3/8"-16, 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Double Expansion Machine Screw Anchor are designed for anchoring into concrete, brick, or block base material. Inserting a machine-threaded bolt into the anchor expands it against the concrete at two points. These anchors are made from Zamac Alloy, a non-rusting material. They are intended to be set flush with the base material and are considered a light to medium-duty fastener. It features Easy Bolt Installation/Removal, Corrosion Resistance, Internally Threaded, Dual Cone Expansion.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 in |
| Size | 3/8 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Taiwan |
| Finish | Zamac Alloy |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | DEA38 |
| Anchor Type | Double Expansion Anchor |
| Brand | L.H.Dottie |