Pewag Double Leg Chain Sling, Grab Hook, 3/8" x 10', 10600 lb. Sling Capacity, 30-Degrees Angle,G120
Write a Review
|
Questions & Answers (0)
Product Description
heavy-duty 10-foot two-leg chain sling manufactured from 3/8" Grade 120 alloy chain and equipped with durable sling hooks for secure load engagement. Designed for demanding overhead lifting and rigging applications, it offers exceptional strength, toughness, and long service life. The advanced Grade 120 chain provides increased working load capacity while reducing overall sling weight. Ideal for construction, manufacturing, energy, mining, and industrial material handling operations where safety, reliability, and performance are essential.
PRICE
$656.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 8480 lbs |
| Vertical Lift Weight Capacity | 10600 lbs |
| Basket Hitch Capacity | 7420 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120DOG/10 |
| Brand | Pewag |