M&W Single Frame 72 X 38", Yellow - 500 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 38 in |
| Width | 44.3 in |
| Height | 71.3 in |
| Weight Capacity | 500 |
| Weight | 260 lbs |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 23568 |
| Brand | M&W |
Related Products
500-5,000 gallon capacities. Custom sizes available Steel or aluminum frames Steel frame material: 7/8" od 14 gage HREW P&O round tube. Square tube available. Aluminum frame material: 1"x1"x.125" 6061-T6 aircraft quality square tube Single folding frames for easier handling & storage Chemical and fuel resistant materials. Potable NSF 61 approved materials. Exclusive Easy Lift Handles® on the floor of our liners (US Patent No. 8,746,478 & other patents pending) Stainless steel quick release drain sleeve buckle Materials: XR-5, XR-5B, XR-3PW, all Urethanes, PVCs, and PVC/Urethane blends ...
premium 5-foot four-leg chain sling manufactured from 9/32" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and balanced lifting. Designed for heavy-duty overhead lifting and rigging applications, it delivers exceptional strength, durability, and load control. The four-leg configuration provides enhanced stability for complex lifts, while Grade 120 chain technology offers superior working load capacity. Ideal for construction, manufacturing, industrial maintenance, and material handling operations requiring maximum reliability and safety
durable 5-foot three-leg chain sling manufactured with 9/32" Grade 120 alloy chain and engineered for demanding overhead lifting and rigging applications. Designed to provide secure load control and balanced lifting, it delivers exceptional strength while remaining lightweight and easy to handle. Grade 120 chain technology offers superior working load capacity and excellent wear resistance, making this sling ideal for construction, manufacturing, industrial maintenance, and material handling environments requiring reliable performance and safety.
5-foot three-leg chain sling manufactured from 3/8" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and dependable lifting performance. Designed for overhead lifting, rigging, and material handling applications, the three-leg configuration provides enhanced load stability, balanced load distribution, and improved control during lifts. Built for strength, toughness, and long-lasting durability, this sling is ideal for industrial, construction, maintenance, fabrication, and general material handling operations.
Pewag Single Leg Chain Sling, Sling Hook, 1/2" x 10', 9300 lb. Sling Capacity, 90-Degrees Angle, G63
10-foot single-leg chain sling manufactured from 1/2" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and reliable lifting performance. Designed for demanding overhead lifting and material handling applications, it offers excellent strength, durability, and resistance to wear. The single-leg configuration provides versatility for a wide range of lifting tasks, while the robust Grade 63 chain construction ensures dependable service life in industrial, construction, fabrication, and maintenance environments.