- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Continuous arc design minimizes spreading and is stronger than "V" design
- Satin chrome finish provides good grip and cleans easily
Williams® Double Head Open End Wrench, 10mm x 11mm Opening Size, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Weight | 0.1 lbs |
| Size | 10 x 11 |
| Opening Size | 10 x 11 in |
Product Details
| Type | Open End Wrench |
| Measuring System | Metric (MM) |
| Number of Pieces | 1 |
| Material | Steel |
| Color | Silver |
| Opening Type | Open |
| Manufacturers Part Number | JHWEWM-1011 |
| Brand | Williams |