Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879481

MPN #: 008519-12

Double Inlet Blower Wheel, 9-1/2" Dia., CW Or CCW, 9-1/2"W, 3/4" Bore

Product Description
Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.

PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Diameter9-1/2 in
Bore3/4 in

Product Details

IndentationBelt
RPM2400 rpm
MaterialGalvanized Steel
RotationBoth °
BrandPEMS