Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fire Hoses

Fire hoses are fundamental tools for suppressing and extinguishing fires, providing firefighters with the means to apply water or fire-retardant agents to the source of the flames. They are constructed with robust materials such as synthetic fibers or rubber, ensuring durability and resistance to wear and tear. Fire hoses feature corrosion-resistant couplings, ensuring the longevity and reliability of the hose connections under diverse conditions. They are commonly used by emergency responders or in industrial settings.
32 Results

Fire Hoses

Fire Hoses
Fire hoses are designed to provide a dependable connection to water sources for fire departments and industrial use. Made with nitrile, polyester, polyurethane, and rubber, they offer strength and durability. Available in various lengths and sizes, these fire hoses ensure steady water flow for firefighting. They feature UV resistance, MSHA-approved covers, and abrasion-resistant qualities.
CompareImageDiameterJacket MaterialHose LengthPSIModel #Price
Kuriyama Fire Products JAFLINE HD Double Jacket Fire Hose, 1-1/2" X 100 Ft, 400 PSI, Blue
1-1/2 in
Nitrile Rubber
100 ft
400 psi
WBB1504424$335.95
Kuriyama Fire Products JAFLINE HD Double Jacket Fire Hose, 1-1/2" X 50 Ft, 400 PSI, White
1-1/2 in
Nitrile Rubber
50 ft
400 psi
WBB1504364$179.95
Kuriyama Fire Products JAFX4 4 Ply Fire Hose, 4" X 50 Ft, 250 PSI, Yellow
4 in
Nitrile Rubber
50 ft
250 psi
WBB1504478$619.00
Kuriyama Fire Products JAFRIB Standard Nitrile Fire Hose, 2-1/2" X 50 Ft, 300 PSI, Yellow
2-1/2 in
Nitrile Rubber
50 ft
300 psi
WBB1504377$379.95
Kuriyama Fire Products FOREST LITE Single Jacket Fire Hose, 1-1/2" X 100 Ft, 300 PSI, White
1-1/2 in
Polyester
100 ft
300 psi
WBB1504465$199.95
Kuriyama Fire Products FOREST LITE Single Jacket Fire Hose, 1" X 50 Ft, 300 PSI, White
1 in
Polyester
50 ft
300 psi
WBB1504468$88.95
Kuriyama Fire Products JAFLINE Double Jacket Fire Hose, 2-1/2" X 50 Ft, 400 PSI, White
2-1/2 in
Polyester
50 ft
400 psi
WBB1504414$315.95
Kuriyama Fire Products JAFLINE HD Double Jacket Fire Hose, 1-1/2" X 50 Ft, 400 PSI, Yellow
1-1/2 in
Nitrile Rubber
50 ft
400 psi
WBB1504365$209.95
Kuriyama Fire Products JAFLINE Double Jacket Fire Hose, 3" X 50 Ft, 400 PSI, White
3 in
Polyester
50 ft
400 psi
WBB1504420$409.95
Kuriyama Fire Products JAFLINE Double Jacket Fire Hose, 1-3/4" X 50 Ft, 400 PSI, Red
1-3/4 in
Polyester
50 ft
400 psi
WBB1504404$229.95
Showing 1-10 of 29 results

Fire Hose Rack & Reels

Fire Hose Rack & Reels
Fire hose rack and reel systems are designed to ensure quick and efficient deployment of fire hoses. Wall-mounted and mobile rack solutions are available, crafted from heavy-duty steel or aluminum, to maintain organized hose storage. Our reels come in various sizes and styles, accommodating different hose capacities. Reels and racks keep hoses stored neat and readily accessible.