Pewag Double Leg Chain Sling, Grab Hook, 9/32" x 10', 5200 lb. Sling Capacity, 30-Degrees Angle,G120
Write a Review
|
Questions & Answers (0)
Product Description
durable 10-foot two-leg chain sling fabricated from 9/32" Grade 120 alloy chain and equipped with high-strength sling hooks for secure load attachment and efficient lifting. Designed for demanding overhead lifting and rigging applications, it provides excellent strength, reduced weight, and outstanding durability. Grade 120 chain technology delivers higher working load capacities compared to traditional grades, making this sling an ideal choice for construction, manufacturing, industrial maintenance, and material handling operations.
PRICE
$441.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 4160 lbs |
| Vertical Lift Weight Capacity | 5200 lbs |
| Basket Hitch Capacity | 3640 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120DOG/10 |
| Brand | Pewag |