Pewag Quad Leg Chain Sling, Sling Hook, 1/2" x 5', 26900 lb. Sling Capacity, 30-Degrees Angle, G120
Write a Review
|
Questions & Answers (0)
Product Description
heavy-duty 5-foot four-leg chain sling constructed from 1/2" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and dependable lifting performance. Designed for demanding overhead lifting and rigging applications, it delivers exceptional strength, durability, and wear resistance. The four-leg configuration provides enhanced load stability and balanced load distribution, while Grade 120 chain technology offers superior working load capacity. Ideal for construction, mining, manufacturing, energy, and industrial material handling operations.
PRICE
$1,267.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 21520 lbs |
| Vertical Lift Weight Capacity | 26900 lbs |
| Basket Hitch Capacity | 18830 lbs |
Product Details
| Type | Four Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120QOS/5 |
| Brand | Pewag |