Pewag Single Leg Chain Sling, Sling Hooks Both Ends, 1/4" x 5', 1400 lb. Sling Cap., 90-Degrees,G63
Write a Review
|
Questions & Answers (0)
Product Description
5-foot single-leg chain sling manufactured from 1/4" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and reliable lifting performance. Designed for general overhead lifting, rigging, and material handling applications, it provides excellent strength, toughness, and resistance to daily wear. The compact, lightweight design allows for easy handling, while the robust Grade 63 chain construction ensures long-lasting durability. Ideal for industrial, maintenance, fabrication, and construction environments.
PRICE
$524.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1/4 in |
| Choker Hitch Weight Capacity | 1120 lbs |
| Vertical Lift Weight Capacity | 1400 lbs |
| Basket Hitch Capacity | 980 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 5G63SSS/5 |
| Brand | Pewag |