Pewag Double Leg Chain Sling, Sling & Grab Hook, 9/32" x 5', 5200 lb. Sling Capacity,30-Degrees,G120
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot double-leg Grade 120 chain sling assembled with durable 9/32" alloy chain and equipped with sling hooks and grab hooks on each leg for secure load attachment, easy length adjustment, and versatile rigging configurations. Engineered for demanding overhead lifting applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring balanced load distribution, dependable control, and reliable lifting performance in challenging work environments.
PRICE
$336.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 4160 lbs |
| Vertical Lift Weight Capacity | 5200 lbs |
| Basket Hitch Capacity | 3640 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 7G120DOG/5 |
| Brand | Pewag |