Pewag Double Leg Chain Sling, Sling Hook, 3/8" x 10', 10600 lb. Sling Capacity, 30-Degrees, G120
Write a Review
|
Questions & Answers (0)
Product Description
robust 10-foot two-leg chain sling manufactured with 3/8" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and lifting efficiency. Designed for demanding overhead lifting applications, this sling offers exceptional strength, toughness, and resistance to wear in harsh environments. The two-leg configuration enhances load stability and control, while the Grade 120 chain delivers superior working load capacity. Ideal for construction, manufacturing, energy, mining, and industrial material handling operations.
PRICE
$637.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 8480 lbs |
| Vertical Lift Weight Capacity | 10600 lbs |
| Basket Hitch Capacity | 7420 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120DOS/10 |
| Brand | Pewag |