Pewag Double Leg Chain Sling with Sling Hook, 1/2" x 3', Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
Premium 3-foot 1/2" double-leg Grade 63 chain sling assembled with durable alloy chain and designed for reliable overhead lifting and rigging applications. Featuring a master link top assembly and secure end fittings, this sling provides balanced load distribution, dependable lifting performance, and excellent durability. Engineered to withstand demanding industrial environments, it is ideal for manufacturing, construction, maintenance, and material handling operations requiring strength, safety, and long service life.
PRICE
$2,023.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 10400 lbs |
| Vertical Lift Weight Capacity | 13000 lbs |
| Basket Hitch Capacity | 18200 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G63DOS/3 |
| Brand | Pewag |