CanDo® Extremity Cuff Strap with Loop For Exercise Band/Tubing, 16", 50 Each
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable extremity cuff straps used to anchor band or tubing around arms and legs to facilitate upper and lower body exercise. The adjustable strap has a 16" maximum circumference. Secure exercise band or exercise tubing into loop attachment of extremity strap. Wrap the padded extremity cuff around desired body part, such as ankle, thigh or wrist. Perform exercises targeting these hard to work regions with ease. CanDo® Extremity Cuff Strap, 16", 50 Each.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 1 in |
| Height | 1/4 in |
| Weight | 9 lbs |
Product Details
| Package Quantity | 50 |
| Description | Extremity Cuff Strap with Loop |
| Color | Black |
| Manufacturers Part Number | 10-5356-50 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |