Door anchor with nub is used to anchor exercise band or tubing in a door jamb. Place anchor nub in door jamb at any height. Close door to create workout station! Heavy-duty webbing makes this accessory extra durable. Secure any size band or tubing to open loop of door nub strap. CanDo® Economy Door Jamb Nub Anchor Strap - 10 Each.
CanDo® Door Nub Anchor with Loop For Exercise Band/Tubing, 10 Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 10 |
| Description | Door Nub Anchor with Loop |
| Color | Black |
| Manufacturers Part Number | 10-5320-10 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |