Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wood Designs

Model # :WBB385943

MPN #: WD16603

Double Mobile Storage with Twelve Assorted Trays

Product Description
Features generous storage on both sides and a top that can be utilized as a work space. Two large shelves and twelve cubbies on one side and three full-length shelves on the other side provide organized storage. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Includes twelve assorted trays. Lifetime warranty. 30"H x 48"W x 29"D. This product is GREENGUARD® Children and Schools Certified.

PRICE
$869.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
869.00
Buy 6 units - 10 units
829.00Save $40.00 (5%)
Buy 11+ units
799.00Save $70.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth29 in
Height30 in
Weight Capacity200 lbs
Weight141 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins12
Edge Color FamilyNatural
MaterialPlywood
Number of Shelves8
Construction TypeAssembled
Bin ColorAssorted
Manufacturers Part NumberWD16603
BrandWood Designs
TypeClassroom Storage
Bin Quantity (Bin Size)12 (8"Wx12"Dx5"H)
StyleStorage Unit
Country of OriginMade in USA
Mobile or StationaryMobile
Package Quantity1
Number of Compartments17
Bin MaterialPolypropylene
Number of Fixed Shelves4
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Children & Schools Certified