- Steel strap type
- Strap width is 1/2" (13mm)
- Double notch, front action
- For use with open seals
Teknika Economy Front Action Double Notch Sealer for 1/2" Strap Width, 16"L x 4"W x 1-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 4 in |
| Height | 1-1/2 in |
| Max Material Thickness | 0.031 |
| Strap Width | 1/2 in |
Product Details
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Tool Type | Double Notch |
| Style | Front Action |
| Manufacturers Part Number | C-3124 |
| Duty | Economy |
| Brand | Teknika |