Features:
- Bi-Directional Front Action Sealer
- For Serrated Seals and Polyester Strapping
- Strap Width: 1/2"
- 17" Handle
Weights & Dimensions
| Length | 2 in |
| Width | 6-1/4 in |
| Height | 19-1/4 in |
| Handle Length | 17 in |
| Max Material Thickness | -- |
| Strap Width | 1/2 in |
Product Details
| Type | Sealer |
| Color | Black, Blue, Silver |
| Style | Front Action |
| Applicable Materials | Polyester |
| Material | Steel Frame |
| Manufacturers Part Number | EP-1235-12 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |