- Extremely cost efficient steel banding tools for strapping application
- Eliminates the need for a separate high tensile sealer, tensioner and cutter
- Reversible dies for double life and 1/3 of the replacement cost
- Sealless strapping tool provide highly efficient, triple notch sealing joint
- Small footprint for universal operation
- High quality steel frame to minimize damage due to accidental drops
Teknika Adjustable Sealless Combination Tool for Steel Strapping Pre Set for 1/2"W, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 4-1/2 in |
| Height | 8-1/2 in |
| Weight | 9 lbs |
| Max Material Thickness | 0.025 |
| Strap Width | 1/2 |
Product Details
| Type | Sealless Combination Tool |
| Color | Black |
| Joint Type | Sealless |
| For Use With | Steel |
| Style | Sealer, Tensioner, Crimper |
| Includes | Schematics, Operation Manual, Adjustment Manual |
| Description | Regular Duty Sealless Combination Tool |
| Manufacturers Part Number | MUL-16-12 |
| Duty | Regular Duty |
| Brand | Teknika |